Beli sepatu dr. osha di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Insulating Coating Pressure Bonding Sleeve (Matching,B Type)atribut:
- Applications: B type sleeve insulating sheath which deal with crimping and connection by heading wire from both side of sleeves.
- Compatible Tool: Insulation Crimp Terminal Sleeve Tool
- Material (Sleeve): Oxygen-Free Copper Tube (Electro Tin)
- Weight (g): 30
- JST Giboshi Connector with Nylon Insulation PC Typeatribut:
- Type: Crimp terminal with insulation
- Incombustibility: UL 94 V-2
- Material (Insulator): 66 Nylon
- Material (Terminal): brass
- Operating Temperature Range (°C): -25 to 90
- Rated Voltage (V): 300
- Standard: UL recognized E 42024
- Terminal Shape: Plug-in type
- TRUSCO Insulating Coating Pin Terminalatribut:
- Applications: You can wire connection and relay of the device in combination (Mating) male side (M) and female side (F).
- Compatible Tool: Insulation Crimp Terminals Sleep Tool
- Material (Insulator): Nylon
- Material (Terminal): Brass (Electro Tin)
- Rated Voltage (V): 300
- Weight (g): 30
- TRUSCO Insulating Coating with Crimp Sleeve Butt for B TypeDeskripsi:Both sides are spreading and electric wire is easy to insert. Crimping sleeve Combination of insulating coating for butting.Use : It is with insulation coating of B type sleeve which crimping and connecting the electric wires put in from both sides of the sleeve.atribut:
- Type: Insulation crimp sleeve
- Sleeve Shape: For matching
- Inner Diameter (mm): 3.5
- Outer Diameter (mm): 6.4
- Total Length (mm): 27.5
- Weight (g/pack): 35
- NICHIFU Crimp Sleeve with Insulating Coating (P Type) TMatribut:
- Sleeve Shape: For superimposition
- Characteristics: Fire retardant
- Incombustibility: UL94V-0
- Material (Insulator): PVC
- Material (Sleeve): Oxygen-free copper pipe (electric tin plating)
- Operating Temperature Range: -40 to +75°C
- Rated Voltage: 300V
- Type: Insulation crimp sleeve
- APPLETON ELECTRIC Pin & Sleeve PlugDeskripsi:These pin-and-sleeve plugs provide electrical connections in hazardous environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. They have location ratings that classify their suitable environment for operation and must be mated with compatible hazardous-location devices to be compliant.atribut:
- UNSPSC: 39121402
- Connection Orientation: Straight
- Grounding: Grounded
- Housing Color: Gray
- Housing Material: Copper-Free Aluminium
- Housing Material Finish: Epoxy Coat with Powder Finish
- Insulation Material: Fiberglass-Reinforced Polyester
- Reverse Service: No
- Switch Rated: No
- JST Butt Sleeve (B Type)atribut:
- Type: Bare crimp sleeve
- Sleeve Shape: For matching
- ULLMAN Extra Long Round Telescoping Inspection MirrorDeskripsi:With a 3-1/4inch diameter round mirror the S-2L inspection mirror can be adjusted for optimal viewing. The extra long S-2L telescopes from 17inch to 27inch for fast and precise inspection.A non-rotating inner hex rod prevents the mirror head from swinging out of alignment while the extra long handle with heavy duty vinyl grip helps prevent drops and slipping in wet or oily hands.atribut:
- Mirror diameter (inch): 3-1/4
- COO: Assembled in America from domestic and globally sourced components
- Replacement Mirror Head: S-2HD
- NICHIFU Bare Crimp Sleeve for Copper Wire (B Type)Deskripsi:Usable:For matchingatribut:
- Sleeve Shape: For matching
- Type: Bare crimp sleeve
- JST Pressure Bonding SleeveDeskripsi:-Cable stopper in the cylinder part.-Insert electric wires from both sides of the sleeve and connect the electric wires to each other with protrusions (stoppers) inside the sleeve for crimping and connection.
- TRUSCO Naked Crimp Sleeve for Overlay B TypeDeskripsi:There is a wire stopper in the cylinder.Use : Insert electric wires from both sides of the sleeve, and crimp the wires together by protrusions (stoppers) in the sleeve to butt against each other.atribut:
- Type: Bare crimp sleeve
- Sleeve Shape: For superimposition
- Weight (g/pack): 50
- Dr. OSHA Sepatu Safety Tali Sneakers Low Cut Xandar S1 Composite 9173Deskripsi:Heavy Duty Boot Dengan bahan yang sangat kuat dan anti jamur, dengan Baja Toe Cap dengan Kekuatan 200J & 15000N yang dapat melindungi kaki anda dengan sempurna, sepatu Safety ini juga dilengkapi dengan anti dust dan juga Deluxe Padded Collar yang akan membuat Kaki anda tetap nyaman saat pengunaan dalam waktu yang lama. Cocok digunakan untuk area: - Industri makanan dan minuman - Industri otomotif - Perusahaan Listrik - Pekerja pabrik - Pergudangan - dllatribut:
- Color: Neon Green
- Upper: 2.0mm Waterproof Leather
- Lining: Breathable Anti-Fungus Mesh
- Insole: Premium Soft Arch Support
- Outsole: Rubber-PU
- SNI License: Yes
- SNI Number: 311/W/RE/B/IX/2017
- Toe Cap: Composite
- GAST Air Motor MVP02 Series ModelDeskripsi:Introducing Gast MVP Series, advancing the technology of air motor design. Available with anodized aluminum or 316 Stainless Steel motor housings. Versatile vane material for long life in lubricated or non-lubricated operation. MVP offers a variety of flange and hub mounting options.atribut:
- Type Item: Air Motor
- Maximum Pressure (psi): 100
- Rotation: Reversible
- Vanes: 6
- SUPER TOOL BitDeskripsi:-Special steel has undergone appropriate heat treatment, making it to have excellent toughness and durability.-Suitable for thrust cutting in lathing.-A JIS standard product.
- NICHIFU Bare Crimp Sleeve for Copper Wire (B Type)Deskripsi:Usable:For matchingatribut:
- CSA Standard Acquisition: Yes
- Material (Sleeve): Oxygen-free copper pipe (electric tin plating)
- Type: Bare crimp sleeve
- UL Standard Acquisition: Yes
Daftar Harga sepatu dr. osha Terbaru September 2025
TRUSCO Insulating Coating Pressure Bonding Sleeve (Matching,B Type) | Rp119.900 |
NICHIFU Bullets & Receptacles | Rp77.000 |
JST Giboshi Connector with Nylon Insulation PC Type | Rp279.900 |
NICHIFU Insulated Butt Connectors | Rp169.900 |
TRUSCO Insulating Coating Pin Terminal | Rp119.900 |
TRUSCO Insulating Coating with Crimp Sleeve Butt for B Type | Rp119.900 |
NICHIFU Crimp Sleeve with Insulating Coating (P Type) TM | Rp269.900 |
APPLETON ELECTRIC Pin & Sleeve Plug | Rp8.499.900 |
JST Butt Sleeve (B Type) | Rp119.900 |
ULLMAN Extra Long Round Telescoping Inspection Mirror | Rp479.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)